Shop All Steel Toe Shoes
Skechers
Work Shoes, 11, M, Black, Alloy, Womens, PR
Mfr # 76553 BKPK SZ 11
Zoro # G2475300
original price:
$96.19
3% off
new price: $93.29
/pr
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.52
- Gender Women's
- Completely Non Metallic No
- Electrical Hazard Rated Yes
- For Outdoor Traction No
Product Information
- Brand Skechers
- MFR # 76553 BKPK SZ 11
- Zoro # G2475300
- UPC # 888222093020
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Size | 11 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | M |
Size (PRINT) | 11 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4067W-XL (10))
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53132.16)
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- SKECHERS Athletic Shoe, M, 9, Black, PR (108009 BKPR SIZE 9)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Skechers Steel Toe Shoes