Shop All Steel Toe Shoes
Skechers
Work Shoes, 11, EW, Black, Alloy, Womens, PR
Mfr # 76553EW BKPK SZ 11
Zoro # G2475361
product price: $87.35
/pr
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Shank Type None
- Upper Boot Material All Leather
- Height 3 in
- Metatarsal System No
- Metal Chip Resisting Sole No
Product Information
- Brand Skechers
- MFR # 76553EW BKPK SZ 11
- Zoro # G2475361
- UPC # 888222611538
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 11 |
Footwear Width | Wide |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ7)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- Skechers Foot Protection