Skechers

Work Shoes, 10, E, Black, Steel, Mens, PR (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Steel Toe Shoes

Key Features

  • Footwear Width Medium
  • Shank Material Carbon Fiber
  • Mark II Slip Test Results- Dairy Tile Oily 0.77
  • Heel Height Less Than 1/2 in
  • Ninety Degree Heel No
See all product information

Product Information

Dimensions

Footwear Width Medium
Heel Height Less Than 1/2 in
Size 10
Height 3 in
Footwear Size 10
Width M
Size (PRINT) 10
Overall Height 3 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Yellow, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products