Shop All Composite Toe Boots and Shoes
Skechers
Size 10 Men's Composite Work Shoe, Black/Gray
Mfr # 196311585647
Zoro # G208446850
product price: $81.99
/pr
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Work Shoe
- Toe Type Composite
- Gender Men's
- Color Black/Gray
- Width W
Product Information
- Brand Skechers
- MFR # 196311585647
- Zoro # G208446850
- UPC # 196311585647
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Footwear Width | W |
Heel Height | 1 1/4 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number 200134, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- PETZL Seat for The Volt Harness (C072EA00)
- CONDOR Safety Goggles, Clear Scratch-Resistant Lens, Donyi Series (22ED38)
- ANSELL E-Grip Max, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, L ( 9 ), 100 PK, Beige (L923)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311079306)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311585661)
- SKECHERS Athletic Shoe, W, 13, Black, PR (200206W BKRD Size 13)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- SKECHERS Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 14)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- Skechers Foot Protection