Shop All Plain-Toe Work Boots and Shoes
Skechers
Shoes, Womens, 11, EVA, 3 in H, Black, PR
Mfr # 76381-BLK SZ 11
Zoro # G9136592
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Material EVA
- Gender Women's
- Toe Type Plain
Product Information
- Brand Skechers
- MFR # 76381-BLK SZ 11
- Zoro # G9136592
- UPC # 885788957025
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 3 in |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Work Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 76381
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (861040633)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- MSA SAFETY Battery Charger (10076107)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- SKECHERS Athletic Shoe, M, 9, Black, PR (77520 BLK SIZE 9)
- SKECHERS Athletic Shoes, 11, EE, Black, Plain, PR (77040EW -BLK 11)
- SKECHERS Athletic Shoes, 11-1/2, D, Black, Plain, PR (77040 -BLK 11.5)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- Skechers Plain-Toe Work Boots and Shoes