Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 9, M, Gray, Womens, PR
Mfr # 76601 BKGY SIZE 9
Zoro # G6877232
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole System Removable Polyurethane Cushion
- Upper Material Description Leather/Mesh
- Mark II Slip Test Results- Dairy Tile Wet 0.82
- Manufacturers Suggested Sole Slip Rating Best
- Standards ASTM F2413-11 I/75 C/75 EH
Product Information
- Brand Skechers
- MFR # 76601 BKGY SIZE 9
- Zoro # G6877232
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | 1/2 in |
Size | 9 |
Footwear Width | M |
Width | M |
Size (PRINT) | 9 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 76601 BKGY, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- SEACHOICE Xl Life Vest Yellow (86080)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK (34994028)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- SKECHERS Athletic Shoe, M, 11, Black, PR (108009 BKPR SIZE 11)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 8, 2E Width (582072BLK080)
- Skechers Foot Protection