Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 7, M, Gray, Womens, PR
Mfr # 76601 BKGY SIZE 7
Zoro # G7268359
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole System Removable Polyurethane Cushion
- Midsole Material EVA
- Upper Material Description Leather/Mesh
- Chain Saw Cut Resistant No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Product Information
- Brand Skechers
- MFR # 76601 BKGY SIZE 7
- Zoro # G7268359
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Height | 4 in |
Size | 7 |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 7 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 76601 BKGY, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 8, Women's 10, Black, PR (ND68A93.CH)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Medium, Black (EGO70014)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- Skechers Steel Toe Shoes