Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 6-1/2, M, Gray, PR
Mfr # 76601 BKGY SIZE 6.5
Zoro # G7250603
original price:
$87.60
15% off
new price: $74.15
/pr
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Insole System Removable Polyurethane Cushion
- Wide Toe Cap No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Waterproof No
Product Information
- Brand Skechers
- MFR # 76601 BKGY SIZE 6.5
- Zoro # G7250603
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Height | 4 in |
Footwear Width | M |
Size | 6 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 6 1/2, Static Dissipative No, Style Number 76601 BKGY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L (3882L)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Athletic Work Shoes, 9, M, Gray, Womens, PR (76601 BKGY SIZE 9)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- Skechers Steel Toe Shoes