Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 12, D, Black/Lime, PR
Mfr # 77068 -BKLM SZ 12
Zoro # G1997838
original price:
$115.99
12% off
new price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole System Memory Foam
- Wide Toe Cap Yes
- Ninety Degree Heel No
- Footwear Closure Type Lace Up
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Product Information
- Brand Skechers
- MFR # 77068 -BKLM SZ 12
- Zoro # G1997838
- UPC # 889110473290
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Size | 12 |
Height | 3 in |
Heel Height | 3/4 in |
Width | M |
Size (PRINT) | 12 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Lime, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 105)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Skechers Steel Toe Shoes