Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 11, W, Black, Mens, PR
Mfr # 77055W BKCC SIZE 11
Zoro # G6882108
original price:
$57.69
new price: $57.59
/pr
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removable Insole Yes
- Metatarsal Guard No
- Standards ASTM F2413-11 I/75 C/75 EH
- Puncture Resistant Insole No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Product Information
- Brand Skechers
- MFR # 77055W BKCC SIZE 11
- Zoro # G6882108
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Height | 4 in |
Size | 11 |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 77055W BKCC, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87782 (87782)
- MCR SAFETY Gloves, Cotton/Polyester, S, PK12 (9660SM)
- CORTINA SAFETY PRODUCTS Channelizer, Flat Panel, Plain, Lime (03-760LI)
- PARTNERS BRAND Goatskin Leather Drivers Gloves, Xlarge, White, 3 Pairs/Case (GLV1065XL)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Skechers Steel Toe Shoes