Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 10, D, Black/Lime, PR
Mfr # 77068 -BKLM SZ 10
Zoro # G1997865
original price:
$115.99
12% off
new price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Lace Up
- Waterproof Type None
- Oil Resisting Sole Yes
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Chemical Resisting Sole Yes
Product Information
- Brand Skechers
- MFR # 77068 -BKLM SZ 10
- Zoro # G1997865
- UPC # 889110473252
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Heel Height | 3/4 in |
Size | 10 |
Footwear Width | Medium |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Lime, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CONDOR Entrance Mat, Gray, 3 ft. W x (30CL78)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- SKECHERS Work Shoes, 5-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 5.5)
- SKECHERS Size 10 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 10EW)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Athletic Shoe, M, 8, Black, PR (108009 BKPR SIZE 8)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- Skechers Foot Protection