Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 8, D, Black, Plain, PR
Mfr # 77046 -BLK 8
Zoro # G5485201
product price: $77.99
/pr
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Product Information
- Brand Skechers
- MFR # 77046 -BLK 8
- Zoro # G5485201
- UPC # 888222861094
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Height | 3 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 8 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 77046
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- TIMBERLAND PRO Oxford Shoes, Alloy, Mens, 9, XW, 3 in., PR (TB047028210)
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- SKECHERS Athletic Shoe, M, 9, Black, PR (77520 BLK SIZE 9)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- Skechers Foot Protection