Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 5-1/2, D, Black, Plain, PR
Mfr # 76551 -BLK 5.5
Zoro # G5484547
original price:
$79.89
11% off
new price: $70.35
/pr
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Product Information
- Brand Skechers
- MFR # 76551 -BLK 5.5
- Zoro # G5484547
- UPC # 884292006595
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 2 in |
Width | M |
Size (PRINT) | 5 1/2 |
Overall Height | 2 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- NMC Danger Keep Out Tag, Pk25 (RPT143)
- PUREFLO ESM Battery Charger Spare (Gentex Corp)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- SKECHERS Athletic Shoes, 5, D, Black, Plain, PR (76551 -BLK 5)
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- Skechers Plain-Toe Work Boots and Shoes