Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 14, D, Black, Plain, PR
Mfr # 77040 -BLK 14
Zoro # G5485536
product price: $67.29
/pr
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Product Information
- Brand Skechers
- MFR # 77040 -BLK 14
- Zoro # G5485536
- UPC # 888222681951
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Medium |
Height | 3 in |
Heel Height | 3/4 in |
Width | M |
Size (PRINT) | 14 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 77040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84415)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- SKECHERS Athletic Shoes, 5-1/2, D, Black, Plain, PR (76551 -BLK 5.5)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- Skechers Plain-Toe Work Boots and Shoes