Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 12, EE, Black, Plain, PR
Mfr # 77040EW -BLK 12
Zoro # G5485405
product price: $67.99
/pr
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Product Information
- Brand Skechers
- MFR # 77040EW -BLK 12
- Zoro # G5485405
- UPC # 889110306871
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12W |
Footwear Width | Wide |
Heel Height | 3/4 in |
Height | 3 in |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 77040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- SKECHERS Athletic Shoes, 12, D, Black, Plain, PR (77040 -BLK 12)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- SKECHERS Athletic Shoes, 10, D, Black, Plain, PR (77040 -BLK 10)
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR (77040 -BLK 9.5)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- Skechers Plain-Toe Work Boots and Shoes