Skechers

Athletic Shoes, 11-1/2, D, Black, Plain, PR


product price: $67.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Gender Men's
  • Toe Type Plain
  • Footwear Style Athletic Shoe
  • Insulated No
See all product information

Product Information

Dimensions

Size 11.5
Footwear Width Medium
Height 3 in
Heel Height 3/4 in
Width M
Overall Height 3 in
Size (PRINT) 11 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 77040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.