Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoe, M, 9, Black, PR
Mfr # 77520 BLK SIZE 9
Zoro # G7488562
original price:
$77.48
17% off
new price: $63.95
/pr
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
Product Information
- Brand Skechers
- MFR # 77520 BLK SIZE 9
- Zoro # G7488562
- UPC # 193113452252
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Overall Height | 3 in |
Size (PRINT) | 9 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 77520 BLK SIZE 9, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- SKECHERS Athletic Shoes, 14, D, Black, Plain, PR (77040 -BLK 14)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- SKECHERS Athletic Shoes, 11, EE, Black, Plain, PR (77040EW -BLK 11)
- SKECHERS Athletic Shoes, 12, EE, Black, Plain, PR (77040EW -BLK 12)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 12W (G7014)
- Skechers Plain-Toe Work Boots and Shoes