Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 8, Black, PR
Mfr # 108009 BKPR SIZE 8
Zoro # G8787132
product price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Max. Heat Rating Not Rated
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Upper Boot Material Man Made
- Color Black/Purple
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 8
- Zoro # G8787132
- UPC # 194428197234
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 8 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 8, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black (TCH12V)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F114)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- SKECHERS Athletic Shoe, M, 9, Black, PR (108009 BKPR SIZE 9)
- SKECHERS Athletic Shoe, M, 11, Black, PR (108009 BKPR SIZE 11)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Work Shoes, 11, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 11)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- Skechers Steel Toe Shoes