Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoe, M, 8 1/2, Black, PR
Mfr # 77520 BLK SIZE 8H
Zoro # G7490443
original price:
$83.85
19% off
new price: $67.19
/pr
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8 1/2
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
Product Information
- Brand Skechers
- MFR # 77520 BLK SIZE 8H
- Zoro # G7490443
- UPC # 193113452245
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | M |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 8 1/2 |
Width | M |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 77520 BLK SIZE 8H, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Half Mask Respirator, Silicone, M (7802)
- LYLE Sign Base, U-Channel, Bolt Down, Portable (100000)
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (FX5 II)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- SKECHERS Work Boots, 16 Size, D Footwear W, Black, PR (77040 -BLK 16D)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- Skechers Foot Protection