Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 5 1/2, Black, PR
Mfr # 108009 BKPR SIZE 5.5
Zoro # G8787150
product price: $97.65
/pr
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal System No
- Last Number or Name Synergy
- Insulated No
- Completely Non Metallic No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 5.5
- Zoro # G8787150
- UPC # 194428197180
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 5 1/2 |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size (PRINT) | 5 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 5 1/2, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- PELICAN Micro Case, Red, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- SKECHERS Athletic Shoe, M, 11, Black, PR (108009 BKPR SIZE 11)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- SKECHERS Athletic Shoe, M, 8, Black, PR (108009 BKPR SIZE 8)
- SKECHERS Work Shoes, 7, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 7)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- Skechers Steel Toe Shoes