Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 11, Black, PR
Mfr # 108009 BKPR SIZE 11
Zoro # G8794884
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal System No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Wide Toe Cap Yes
- Midsole Material EVA
- CSA Footwear Standard Not Specified
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 11
- Zoro # G8794884
- UPC # 194428197289
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 11 |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 11, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- HONEYWELL UVEX Safety Glasses, Gray Polarized; Scratch-Reistant (S2963)
- SKECHERS Athletic Shoe, M, 8, Black, PR (108009 BKPR SIZE 8)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- SKECHERS Work Shoes, 6-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 6.5)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- Skechers Steel Toe Shoes