Shop All Hard Case Storage
Skb
Tan Protective Case, 33.71"L x 16.37"W x 16.37"D
Mfr # 3I-3026-15TE
Zoro # G5625739
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 16 3/8 in
Product Information
- Brand Skb
- MFR # 3I-3026-15TE
- Zoro # G5625739
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 16 3/8 in |
Overall Length | 33 3/4 in |
Overall Width | 28 1/2 in |
Inside Width | 26 in |
Bottom Depth | 13 1/2 in |
Lid Depth | 2 in |
Inside Depth | 15 1/2 in |
Inside Length | 30 3/4 in |
Description
Protective Case, Bottom Depth 13 1/2 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 15 1/2 in, Inside Length 30 3/4 in, Inside Width 26 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 16 3/8 in, Overall Length 33 3/4 in, Overall Width 28 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (DWT57176)
- KLEIN TOOLS 1/8-Inch Wide Steel Fish Tape 65-Foot (56002)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- SKB Olive Drab Green Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10ME)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- SKB Black Protective Case, 33.71" L x 16.37" W x 16.37" D (3I-3026-15BC)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- Skb Hard Case Storage