Shop All Hard Case Storage
Skb
Tan Protective Case, 13.18"L x 11.12"W x 5.21"D
Mfr # 3I-1209-4T-L
Zoro # G5563000
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 5 1/4 in
Product Information
- Brand Skb
- MFR # 3I-1209-4T-L
- Zoro # G5563000
- UPC # 00789270994669
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 1/4 in |
Overall Length | 13 1/4 in |
Overall Width | 11 1/8 in |
Bottom Depth | 3 in |
Inside Width | 9 in |
Lid Depth | 1 1/2 in |
Inside Length | 12 in |
Inside Depth | 4 1/2 in |
Height | 5.5" |
Width | 11.4" |
Description
Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 1/2 in, Inside Length 12 in, Inside Width 9 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/4 in, Overall Length 13 1/4 in, Overall Width 11 1/8 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-C)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- Skb Hard Case Storage