Shop All Protector Cases
Skb
ProtCase, 8 in, TrgRlsLtchSys, Blk
Mfr # 3i-3016-10BE
Zoro # G1431508
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Rigid
- Bottom Depth 8 in
- Inside Width 16 in
- Finish Unfinished
- Closure Type Latches
Product Information
- Brand Skb
- MFR # 3i-3016-10BE
- Zoro # G1431508
- UPC # 789271001397
- Country of Origin United States
- Category Protector Cases
Dimensions
Bottom Depth | 8 in |
Inside Width | 16 in |
Length | 32 3/8 in |
Inside Length | 30 in |
Lid Depth | 2 in |
Width | 18 1/2 in |
Inside Depth | 10 in |
Depth | 10 7/8 in |
Description
Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 in, Inside Length 30 in, Inside Width 16 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 10 7/8 in, Overall Length 32 3/8 in, Overall Width 18 1/2 in, Weight Capacity 300 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1242-DG_12x18 (T1-1242-DG_12x18)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB Protective Case, I Series, Black (3I-2922-16BC)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- Skb Gas Detection