Shop All Protector Cases
Skb
ProtCase, 8 in, TrgRlsLtchSys, Blk
Mfr # 3i-3016-10BC
Zoro # G1431386
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards MIL C-4150J, MIL-STD-648C, MIL-STD-810F
- Mfr. Series I Series
- Lid Depth 2 in
- Wheel Type Rigid
- Number of Latches 5
Product Information
- Brand Skb
- MFR # 3i-3016-10BC
- Zoro # G1431386
- UPC # 789270009974
- Country of Origin United States
- Category Protector Cases
Dimensions
Lid Depth | 2 in |
Inside Depth | 10 in |
Inside Length | 30 in |
Inside Width | 16 in |
Length | 32 3/8 in |
Bottom Depth | 8 in |
Width | 18 1/2 in |
Depth | 10 7/8 in |
Description
Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 10 in, Inside Length 30 in, Inside Width 16 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 10 7/8 in, Overall Length 32 3/8 in, Overall Width 18 1/2 in, Weight Capacity 300 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- JUSTRITE SURE-GRIP® EX PESTICIDES SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899024)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- SAS SAFETY ORGANIC VAPOR CARTRIDGE /R95 COMBO PK (SA300-1071)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BE)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-1914-8B-C)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- Skb Gas Detection