Shop All Protector Cases
Skb
ProtCase, 8 55/64 in, TrgRlsLtchSys, Blk
Mfr # 3I-2922-10BE
Zoro # G1431632
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Latches
- ESD Conductive No
- Length 31 3/4 in
- Finish Unfinished
- Volume Capacity 3.83 cu ft
Product Information
- Brand Skb
- MFR # 3I-2922-10BE
- Zoro # G1431632
- UPC # 789270010123
- Country of Origin United States
- Category Protector Cases
Dimensions
Length | 31 3/4 in |
Inside Depth | 10 1/2 in |
Inside Length | 29 in |
Bottom Depth | 8 7/8 in |
Inside Width | 22 in |
Lid Depth | 2 in |
Width | 24 5/8 in |
Depth | 12 1/4 in |
Description
Protective Case, Bottom Depth 8 7/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 1/2 in, Inside Length 29 in, Inside Width 22 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 31 3/4 in, Overall Width 24 5/8 in, Weight Capacity 340 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 8 (XAN9P/8080AP536-08)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- PERFECT Cooling Headband (31215)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-E)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-C)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-4719-8B-E)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BC)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-1914-8B-C)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- Skb Protector Cases