Shop All Protector Cases
Skb
ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk
Mfr # 3I-2922-10BC
Zoro # G1431894
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards MIL C-4150J, MIL-STD-648C, MIL-STD-810F
- Number of Padlock Holes 5
- Mfr. Series I Series
- ESD Conductive No
- Foam Style Convoluted
Product Information
- Brand Skb
- MFR # 3I-2922-10BC
- Zoro # G1431894
- UPC # 789270010147
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 29 in |
Bottom Depth | 8 1/2 in |
Inside Width | 22 in |
Width | 24 5/8 in |
Inside Depth | 10 1/2 in |
Length | 31 3/4 in |
Lid Depth | 2 in |
Depth | 12 1/4 in |
Description
Protective Case, Bottom Depth 8 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 10 1/2 in, Inside Length 29 in, Inside Width 22 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 31 3/4 in, Overall Width 24 5/8 in, Weight Capacity 340 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- BULLARD Constant Flow Control Valve - Industrial (F30)
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- SKB ProtCase, 14 in, TrgRlsLtchSys, Blk (3i-1717-16BE)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-4719-8B-E)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BE)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- Skb Gas Detection