Shop All Protector Cases
Skb
ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk
Mfr # 3i-1510-9B-E
Zoro # G1431788
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Material None
- Volume Capacity 0.82 cu ft
- Material Plastic
- Weight 6 lb
- Load Capacity 60 lb
Product Information
- Brand Skb
- MFR # 3i-1510-9B-E
- Zoro # G1431788
- UPC # 789271000376
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Width | 10 1/2 in |
Length | 16 1/4 in |
Lid Depth | 1 3/4 in |
Inside Length | 15 in |
Width | 13 in |
Inside Depth | 9 in |
Bottom Depth | 7 1/4 in |
Depth | 9 3/4 in |
Description
Protective Case, Bottom Depth 7 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 9 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 3/4 in, Overall Length 16 1/4 in, Overall Width 13 in, Weight Capacity 60 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- SUPER ANCHOR SAFETY Large - Red Webbing Fall Arrester Full Body Harness w/ 6192 Ultra-Lite Energy Absorber (6008-RL)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BC)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- PELICAN Pelican Aircase NoFoam, 6.97 in, PrBtn, Blk (015560-0010-110)
- Skb Gas Detection