Shop All Protector Cases
Skb
ProtCase, 6 in, TrgRlsLtchSys, Blk
Mfr # 3i-4719-8B-E
Zoro # G1432086
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Latches
- Water and Air Tight O-Ring Yes
- Inside Width 19 in
- Weight 24 lb
- Load Capacity 150 lb
Product Information
- Brand Skb
- MFR # 3i-4719-8B-E
- Zoro # G1432086
- UPC # 789270996069
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Width | 19 in |
Bottom Depth | 6 in |
Length | 49 5/8 in |
Inside Depth | 8 in |
Inside Length | 47 in |
Lid Depth | 2 in |
Width | 21 1/2 in |
Depth | 8 7/8 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 in, Inside Length 47 in, Inside Width 19 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 8, Number of Wheels 2, Overall Depth 8 7/8 in, Overall Length 49 5/8 in, Overall Width 21 1/2 in, Weight Capacity 150 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0441-RD_5X3.5 (LCU4-0441-RD_5X3.5)
- RANGER BY HONEYWELL Overboot, Men, 14, 5-Buckle, Blk, Rubber, PR (T369/14)
- SKB Protective Case, I Series, Black (3I-0705-3B-C)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BL)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-E)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BC)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 InWx8-1/2 InD, Bl (IM2700)
- Skb Gas Detection