Shop All Protector Cases
Skb
ProtCase, 6 in, TrgRlsLtchSys, Blk
Mfr # 3i-1914-8B-C
Zoro # G1432226
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Color Black
- Length 21 1/2 in
- Standards MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
- Material Plastic
Product Information
- Brand Skb
- MFR # 3i-1914-8B-C
- Zoro # G1432226
- UPC # 789270191419
- Country of Origin United States
- Category Protector Cases
Dimensions
Length | 21 1/2 in |
Width | 17 in |
Inside Width | 14 1/2 in |
Inside Depth | 8 in |
Inside Length | 19 in |
Lid Depth | 2 in |
Bottom Depth | 6 in |
Depth | 9 5/8 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 19 in, Inside Width 14 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 5/8 in, Overall Length 21 1/2 in, Overall Width 17 in, Weight Capacity 95 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- PETZL Headband, Absorbent Foam, Vertex Helmet (A10200)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40RGM)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3I-4909-5B-L)
- SKB Protective Case, I Series, Black (3I-0705-3B-C)
- SKB Protective Case, I Series, Black (3I-2922-16BC)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BL)
- Skb Gas Detection