Shop All Protector Cases
Skb
ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk
Mfr # 3i-1510-4B-C
Zoro # G1431693
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Inside Width 10 1/2 in
- Inside Depth 4 1/2 in
- Bottom Depth 3 1/4 in
- Number of Padlock Holes 2
Product Information
- Brand Skb
- MFR # 3i-1510-4B-C
- Zoro # G1431693
- UPC # 789271000369
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Width | 10 1/2 in |
Inside Depth | 4 1/2 in |
Bottom Depth | 3 1/4 in |
Length | 16 1/4 in |
Width | 13 in |
Inside Length | 15 in |
Lid Depth | 1 1/4 in |
Depth | 5 1/4 in |
Description
Protective Case, Bottom Depth 3 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 1/2 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/4 in, Overall Length 16 1/4 in, Overall Width 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Gray, Plain, PR (75102/11)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- PELICAN Micro Case, Red, 9.37 x 5.56 x 2.62 In (1060)
- Skb Protector Cases