Shop All Protector Cases
Skb
ProtCase, 14 in, TrgRlsLtchSys, Blk
Mfr # 3i-1717-16BE
Zoro # G1432217
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Depth 14 in
- Number of Padlock Holes 4
- ESD Conductive No
- Features Molded-in Hinge, Corrosion Resistant, Automatic Pressure Equalization Valve, UV Resistant, Dust Proof, Comfortable Handle, Rubber Over-molded Handle, Water Proof, Damage Resistant, Impact Resistant, Solvent Resistant, Gasket Seal, Fungus Resistant, Injection-molded
- Number of Wheels 0
Product Information
- Brand Skb
- MFR # 3i-1717-16BE
- Zoro # G1432217
- UPC # 789270998506
- Country of Origin United States
- Category Protector Cases
Dimensions
Bottom Depth | 14 in |
Inside Depth | 16 in |
Width | 19 1/2 in |
Length | 19 5/8 in |
Inside Length | 17 in |
Inside Width | 17 in |
Lid Depth | 2 in |
Depth | 16 7/8 in |
Description
Protective Case, Bottom Depth 14 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 16 in, Inside Length 17 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 16 7/8 in, Overall Length 19 1/2 in, Overall Width 19 5/8 in, Weight Capacity 85 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- TRU-SPEC Mens Pants, R/XL, Gray, 40" to 42" (1304)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-1914-8B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- PELICAN Micro Case, Yellow, 5.88 x 4.06 x 2.12 In (1010)
- Skb Protector Cases