Shop All Protector Cases
Skb
ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk
Mfr # 3i-2317-14BC
Zoro # G1432077
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Padlock Holes 2
- Length 25 5/8 in
- Closure Type Latches
- ESD Conductive No
- Number of Wheels 2
Product Information
- Brand Skb
- MFR # 3i-2317-14BC
- Zoro # G1432077
- UPC # 789270231726
- Country of Origin United States
- Category Protector Cases
Dimensions
Length | 25 5/8 in |
Inside Length | 23 in |
Bottom Depth | 11 1/2 in |
Inside Depth | 14 in |
Width | 19 1/2 in |
Lid Depth | 2 1/2 in |
Inside Width | 17 in |
Caster Wheel Diameter | 2 in |
Depth | 15 3/4 in |
Description
Protective Case, Bottom Depth 11 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 14 in, Inside Length 23 in, Inside Width 17 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 15 3/4 in, Overall Length 25 5/8 in, Overall Width 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- OAKLEY OAKLEY POLRIZD SUNGLSS (OO4141-0460)
- PIG Spill Kit, Universal, White (KIT243)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3i-4909-5B-E)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3I-4909-5B-L)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BC)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- Skb Protector Cases