Shop All Protector Cases
Skb
ProtCase, 10 in, TrgRlsLtchSys, Blk
Mfr # 3i-3019-12BC
Zoro # G1431946
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Style Convoluted
- Number of Padlock Holes 5
- Width 22 in
- Color Black
- Load Capacity 325 lb
Product Information
- Brand Skb
- MFR # 3i-3019-12BC
- Zoro # G1431946
- UPC # 789270996243
- Country of Origin United States
- Category Protector Cases
Dimensions
Width | 22 in |
Inside Length | 30 1/2 in |
Inside Depth | 12 in |
Inside Width | 19 1/2 in |
Length | 33 3/8 in |
Lid Depth | 2 in |
Bottom Depth | 10 in |
Depth | 12 7/8 in |
Description
Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 12 in, Inside Length 30 1/2 in, Inside Width 19 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 12 7/8 in, Overall Length 33 3/8 in, Overall Width 22 in, Weight Capacity 325 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44414-3X)
- OCCUNOMIX Hard Hat Shade, For Use With Most Hard Hats Including Full Brim White (899-008)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465R06 (465R06)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-C)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-E)
- SKB ProtCase, 14 in, TrgRlsLtchSys, Blk (3i-1717-16BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- Skb Protector Cases