Shop All Hard Case Storage
Skb
ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk
Mfr # 3I-3424-12BE
Zoro # G0184085
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Impact Resistant, Carrying Handle, Heavy Duty, Dust Proof, TSA Luggage Lock, Wheels, Fungus Resistant, Gasket Seal, Automatic Pressure Equalization Valve, Injection-molded, Moisture Resistant, Rubber Over-molded Handle, Solvent Resistant, Corrosion Resistant, UV Resistant, Damage Resistant, Water Proof
- Overall Depth 13 5/8 in
Product Information
- Brand Skb
- MFR # 3I-3424-12BE
- Zoro # G0184085
- UPC # 789270996946
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 5/8 in |
Overall Length | 37 1/2 in |
Overall Width | 27 in |
Bottom Depth | 10 3/4 in |
Depth | 13.6" |
Lid Depth | 2 in |
Inside Width | 24 1/2 in |
Inside Depth | 12 3/4 in |
Width | 27" |
Inside Length | 34 1/2 in |
Description
If you're looking for a high-quality protective case, the SKB 3I-3424-12BE is your solution. It has the strength and durability to keep your equipment safe during transport. The black hard case has a total weight capacity of 235 lb.. This SKB 3I-3424-12BE features two wheels on its bottom, so it can be easily moved around with minimal effort. The interior of this black protective case measures 34 1/2 in. in length, 24 1/2 in. in width and 12 3/4 in. in depth. Designed to hold up under pressure, this durable hard case is made from copolymer polypropylene and has an overall length of 37 1/2", an inside length of 34 1/2" and an overall width of 27". If you need a high quality protective case that will keep your equipment safe during transport, the SKB 3I-3424-12BE is what you are looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- POWERBUILT 3/8" Drive 9" Long Reach With Flex-Head Pro (649952)
- ASSOCIATED Associated ASO610263 Rocker Switch For ASO6029 (ASO610263)
- PFERD 6" Three Square File - Smooth Cut (11099)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 22.3"D (3RS-9U24-25B)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- SKB Olive Drab Green Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10ME)
- PROSKIT ABS Tool Case (900-141)
- Skb Hard Case Storage