Shop All Hard Case Storage
Skb
Black Protective Case, 53.04"L x 16.98"W x 6.84"D
Mfr # 3I-5014-6B-E
Zoro # G5628660
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 7/8 in
Product Information
- Brand Skb
- MFR # 3I-5014-6B-E
- Zoro # G5628660
- UPC # 789270991811
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 53 in |
Overall Width | 17 in |
Inside Depth | 6 in |
Lid Depth | 1 1/2 in |
Inside Length | 50 1/2 in |
Inside Width | 14 1/2 in |
Bottom Depth | 4 1/2 in |
Depth | 6.8" |
Width | 17" |
Description
The SKB 3I-5014-6B-E Protective Case is a sturdy storage solution for your expensive equipment. The hard case will keep your tools safe and secure, wherever you need to take them. Made of polypropylene copolymer resin, the case has a length of 50 1/2 in., width of 14 1/2 in., depth of 6 in. and inside length and width of 50 1/2 in. and 14 1/2 in respectively. It has two wheels so you can roll it along with ease. This black rolling case also features an easy to grip handle for comfortable transportation. If you want to transport your tools safely, the SKB 3I-5014-6B-E Rolling Case is just what you need.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXSPORT Tool Duffel Bag, Duffel Bag, Olive Green, Canvas (10421)
- BLACK & DECKER Wheel, 8In (429600-00)
- BIG HORN 4 Inch Right Hand Threaded / Quick Connect Splicer For Wood Shop Dust Collection (11416)
- MAKITA 18V 3/8" Square (XWT06)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 22.3"D (3RS-9U24-25B)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- Skb Hard Case Storage