Shop All Hard Case Storage
Skb
Black Protective Case, 45.12"L x 19.45"W x 8.34"D
Mfr # 3I-4217-7B-E
Zoro # G5639790
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 3/8 in
Product Information
- Brand Skb
- MFR # 3I-4217-7B-E
- Zoro # G5639790
- UPC # 789270992948
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 45 1/8 in |
Overall Width | 19 1/2 in |
Inside Depth | 7 1/2 in |
Bottom Depth | 5 1/2 in |
Inside Length | 42 1/2 in |
Inside Width | 17 in |
Lid Depth | 2 in |
Depth | 8.3" |
Width | 19.5" |
Description
This SKB 3I-4217-7B-E Black Protective Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of a tough polypropylene copolymer resin, this rolling case is designed to last. It has two wheels so you can easily move it around wherever you need it. This black tool box has an overall depth and length of 7 1/2 in., as well as an inside depth and length of 7 1/2 in.. The inside width is 17 in., while the overall width is 17 in.. The SKB Rolling Tool Box Case will keep all your essential tools safe and secure.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- GREENLEE Knockout Punch 1-1/4 in. (12308)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-114-2BES)
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- SKB Olive Drab Green Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6G-E)
- SKB Tan Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16TE)
- PELICAN Lid Organizer for 1690 (1699)
- Skb Hard Case Storage