Shop All Hard Case Storage
Skb
Black Protective Case, 33.71"L x 16.37"W x 16.37"D
Mfr # 3I-3026-15BE
Zoro # G5650117
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 16 3/8 in
Product Information
- Brand Skb
- MFR # 3I-3026-15BE
- Zoro # G5650117
- UPC # 789270995192
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 16 3/8 in |
Overall Length | 33 1/8 in |
Overall Width | 28 1/2 in |
Bottom Depth | 13 1/2 in |
Lid Depth | 2 in |
Inside Length | 30 3/4 in |
Inside Width | 26 in |
Inside Depth | 15 1/2 in |
Width | 28.5" |
Depth | 16.4" |
Description
If you need to transport your equipment in a secure and safe manner, the SKB 3I-3026-15BE Black Protective Case is the perfect solution. It has an extra wide opening for easy access and a lockable handle for added security. The protective case features polypropylene copolymer resin material that resists corrosion and impact damage. With a depth of 15 1/2 in., it will accommodate most cases and instruments measuring up to 30 3/4 in. long, 26 in. wide, and 15 1/2 in. deep. It also has two wheels that provide convenient mobility around campus or on location sets, making it easy to transport large equipment such as laptops or printers. The SKB 3I-3026-15BE Rolling Case is just what you need when transporting your valuable equipment safely from one place to another.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- DRILL AMERICA 1/4"-20 Carbon Steel Plug Hand Tap (DWTP1/4-20)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4---22)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-E)
- SKB Olive Drab Green Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12ME)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- SKB Olive Drab Green Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10ME)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- Skb Hard Case Storage