Shop All Hard Case Storage
Skb
Black Protective Case, 32.94"L x 23.53"W x 18.87"D
Mfr # 3I-3021-18BC
Zoro # G5631153
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 18 7/8 in
Product Information
- Brand Skb
- MFR # 3I-3021-18BC
- Zoro # G5631153
- UPC # 789270995758
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 18 7/8 in |
Overall Length | 33 in |
Overall Width | 23 1/2 in |
Inside Depth | 18 in |
Bottom Depth | 16 in |
Inside Length | 30 in |
Lid Depth | 2 in |
Inside Width | 21 in |
Depth | 18.9" |
Width | 23.5" |
Description
Protective Case, Bottom Depth 16 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 18 in, Inside Length 30 in, Inside Width 21 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 18 7/8 in, Overall Length 33 in, Overall Width 23 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.2A41X35)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- Skb Hard Case Storage