Shop All Hard Case Storage
Skb
Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D
Mfr # 3I-2918-10BE
Zoro # G5623532
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 12 1/2 in
Product Information
- Brand Skb
- MFR # 3I-2918-10BE
- Zoro # G5623532
- UPC # 789270991934
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Inside Depth | 10 7/8 in |
Bottom Depth | 8 7/8 in |
Inside Width | 18 in |
Inside Length | 29 in |
Lid Depth | 2 in |
Width | 20.8" |
Depth | 12.5" |
Inside Width Range | Wider than 16 in |
Carry-On Size | No |
Overall Depth1 | No |
Overall Length2 | No |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 2 in - 8 7/8 in |
Overall Length1 | No |
Inside Length Range | Longer than 20 in |
Inside Depth Range | Deeper than 10 in |
Overall WxLxD | 20 1/2 in x 31 1/2 in x 12 1/2 in |
Overall Width1 | No |
Inside WxLxD | 18 in x 29 in x 10 7/8 in |
Overall Length22 | No |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Length9 | No |
Overall Width14 | No |
Overall Width9 | No |
Overall Depth9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Description
This SKB 3I-2918-10BE Black Protective Case is the perfect way to store your tools. It has a roomy interior that will accommodate all of your equipment. Made of durable polypropylene copolymer resin, this rolling case has an overall depth and length of 10 7/8 in. and 29 in. respectively, as well as an overall width of 18 in. The large case features two wheels for easy mobility around the workshop or construction site. It also has a black color with secure latches to keep it shut tight during transport. The SKB Rolling Case is the ideal solution for keeping your tools safe and organised when you are on the go.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (216-001020)
- KO-KEN Stud Bolt Setter M8 X 1.25 42mm 1/2 Sq. Drive (14103M-8(1.25))
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236-T500)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- SKB Tan Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12ME)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12TE)
- Skb Hard Case Storage