Shop All Hard Case Storage
Skb
Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D
Mfr # 3I-2918-10BC
Zoro # G5624600
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 12 1/2 in
Product Information
- Brand Skb
- MFR # 3I-2918-10BC
- Zoro # G5624600
- UPC # 789270991941
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Lid Depth | 2 in |
Inside Depth | 10 7/8 in |
Inside Width | 18 in |
Bottom Depth | 8 7/8 in |
Inside Length | 29 in |
Width | 20.5" |
Depth | 12.5" |
Description
Protective Case, Bottom Depth 8 7/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 10 7/8 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 12 1/2 in, Overall Length 31 1/2 in, Overall Width 20 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (442243)
- BON TOOL Taping Knife, Stainless Steel 8" X 3", 7" Wood Handle (15-295)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3I-1309-6B-E)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Tan Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16TE)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- Skb Hard Case Storage