Shop All Hard Case Storage
Skb
Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D
Mfr # 3I-2918-14BE
Zoro # G5627918
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 15 3/4 in
Product Information
- Brand Skb
- MFR # 3I-2918-14BE
- Zoro # G5627918
- UPC # 789270291812
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 3/4 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Bottom Depth | 11 1/2 in |
Inside Width | 18 in |
Lid Depth | 2 1/2 in |
Inside Depth | 14 in |
Inside Length | 29 in |
Height | 20.5" |
Width | 31.6" |
Depth | 15.8" |
Description
This SKB 3I-2918-14BE Black Protective Case is a high quality case that will protect your gear from the elements. It is the perfect solution for storing your equipment. The protective case has a rolling design with two wheels, making it easy to transport your equipment from one place to another. This black hard case storage has an overall depth of 14 in., inside depth of 14 in., and overall length and width of 29 in. and 18 in. respectively. The inside length is 29 in., while the inside width is 18 in.. When you need a safe place to store your equipment, this SKB 3I-2918-14BE Black Protective Case is what you need.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 1 31/32 in L (J5241)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- MILWAUKEE TOOL 6mm Metric Combination Wrench (45-96-9506)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- SKB Olive Drab Green Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12ME)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- Skb Hard Case Storage