Shop All Hard Case Storage
Skb
Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D
Mfr # 3I-2217-8B-E
Zoro # G5641120
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 7/8 in
- Overall Length 24 3/8 in
Product Information
- Brand Skb
- MFR # 3I-2217-8B-E
- Zoro # G5641120
- UPC # 789270221734
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 7/8 in |
Overall Length | 24 3/8 in |
Overall Width | 19 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 6 in |
Inside Depth | 8 in |
Inside Length | 22 in |
Inside Width | 17 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 8 7/8 in, Overall Length 24 3/8 in, Overall Width 19 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Ascm18Qm Cordless Drill/Driver Set 18V (ASCM 18QM)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305710608)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA3)
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Tan Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6T-E)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- Skb Hard Case Storage