Shop All Hard Case Storage
Skb
Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D
Mfr # 3I-1914N-8B-C
Zoro # G5552710
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 3/4 in
Product Information
- Brand Skb
- MFR # 3I-1914N-8B-C
- Zoro # G5552710
- UPC # 789270992436
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 20 1/4 in |
Overall Width | 17 in |
Inside Width | 14 1/2 in |
Bottom Depth | 6 in |
Inside Length | 19 in |
Inside Depth | 8 in |
Lid Depth | 2 in |
Depth | 9.8" |
Width | 16.8" |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 19 in, Inside Width 14 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 20 1/4 in, Overall Width 17 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Power, Bit, 3/4" (CC383-01)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 19/64 (C18015)
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3I-1309-6B-E)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SKB Tan Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16TE)
- SKB Black Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10BE)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- Skb Hard Case Storage