Shop All Hard Case Storage
Skb
Black Protective Case, 14.73"L x 11.94"W x 7.31"D
Mfr # 3I-1309-6B-E
Zoro # G5572539
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 7 1/4 in
Product Information
- Brand Skb
- MFR # 3I-1309-6B-E
- Zoro # G5572539
- UPC # 789270994577
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/4 in |
Overall Length | 14 3/4 in |
Overall Width | 12 in |
Inside Width | 13 1/2 in |
Bottom Depth | 5 in |
Inside Length | 9 1/2 in |
Lid Depth | 1 1/2 in |
Inside Depth | 6 1/2 in |
Height | 7.3" |
Width | 11.9" |
Description
Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/2 in, Inside Length 9 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/4 in, Overall Length 14 3/4 in, Overall Width 12 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- CTA MANUFACTURING Drive Socket Extension 1/2" (CTA7312)
- PARLEC End Mill Holder, CAT40, Bore Dia. 32mm (C40-M32EM4)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- SKB Tan Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18TE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- SKB Olive Drab Green Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6G-E)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- SKB Tan Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8T-E)
- PROSKIT Rigid Tool Case (900-199)
- Skb Hard Case Storage