Shop All Socket Extensions
Sk Professional Tools
Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome
Mfr # 40208
Zoro # G4301516
product price: $141.80
/ea
Free Shipping & Returns
$141.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1/2 in
- SAE or Metric SAE
- Overall Length 2 in, 3 in, 5 in, 10 in, 15 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 40208
- Zoro # G4301516
- UPC # 025141402087
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Socket Size | 1/2 in |
Overall Length | 2 in, 3 in, 5 in, 10 in, 15 in |
Output Drive Size | 1/2" |
Input Drive Size | 1/2 in |
Container Width | 1 1/4 in |
Container Height | 17 in |
Container Length | 3 1/2 in |
Description
If you are looking for a wobble extension set that can provide long-reach and improved leverage, then the SK Professional Tools 40208 Socket Extension Set is what you need. This wobble extension set comes with a 1/2" drive size and a range of 2"-15". Each extension has a corrosion resistance finish to ensure it will not corrode easily. The socket extensions have an alloy steel material that makes them durable and strong enough to tackle demanding jobs. They come in a plastic tray for better organization. Whether you are working on construction sites or performing home repairs, the SK Professional Tools 40208 Socket Extension Set will help make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9067)
- APEX TOOL GROUP T55 Torx Female Square Service Drive Bit (854-55IP)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6523)
- DRILL AMERICA .30mm HSS Jobber Length Drill Bit (DWDMM.30)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45163)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45144)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- POWERBUILT 3Pc 2" Wobble Extension Set (640849)
- Sk Professional Tools Socket Extensions