Shop All Socket Extensions
Sk Professional Tools
Wobble Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome
Mfr # 45144
Zoro # G4297991
product price: $18.83
/ea
$18.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 4 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45144
- Zoro # G4297991
- UPC # 025141451443
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 4 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45144 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45144 Wobble Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an input drive size of 3/8 in and output drive size of the same, it's built to accommodate standard socket sizes. The overall length of this extension is 4 inches, making it suitable for tasks that require a compact but effective tool. It features a male square output drive type and female square input drive shape, ensuring compatibility with various hand-driven tools.
Crafted from high-quality alloy steel, this wobble socket extension offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance – a feature that can contribute to the product's lifespan even under harsh working conditions. The material used in its construction isn't insulated or impact-rated, indicating its suitability for non-electrical applications where moderate force is applied.
This single-piece wobble socket extension adheres to ASME B107.110-2012 standards, demonstrating its compliance with industry norms for quality and performance. Despite having no locking mechanism or spark-resistant properties, it remains adequate for slitting and stripping applications when used appropriately. Please note that while this tool has been designed to handle numerous points (45447), it does not offer any specific point-locking capabilities.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45144 Wobble Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an input drive size of 3/8 in and output drive size of the same, it's built to accommodate standard socket sizes. The overall length of this extension is 4 inches, making it suitable for tasks that require a compact but effective tool. It features a male square output drive type and female square input drive shape, ensuring compatibility with various hand-driven tools.
Crafted from high-quality alloy steel, this wobble socket extension offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance – a feature that can contribute to the product's lifespan even under harsh working conditions. The material used in its construction isn't insulated or impact-rated, indicating its suitability for non-electrical applications where moderate force is applied.
This single-piece wobble socket extension adheres to ASME B107.110-2012 standards, demonstrating its compliance with industry norms for quality and performance. Despite having no locking mechanism or spark-resistant properties, it remains adequate for slitting and stripping applications when used appropriately. Please note that while this tool has been designed to handle numerous points (45447), it does not offer any specific point-locking capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 7/8" W (9001-282)
- MILWAUKEE TOOL Flat Boring Bit 6" Universal Set - 6PC (49-22-0071)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces (4539)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome (40964)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45162)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45166)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40963)
- KO-KEN Extension Bar 50mm 1/2 Sq. Drive (4760-50)
- Sk Professional Tools Socket Extensions