Shop All Socket Extensions
Sk Professional Tools
Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome
Mfr # 45145
Zoro # G4058284
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45145
- Zoro # G4058284
- UPC # 025141451450
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 10 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45145 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45145 Wobble Socket Extension is a robust tool designed for hand drive type operations. With an overall length of 10 inches, this extension features both input and output drive sizes of 3/8 inch, making it suitable for use with corresponding 3/8" drive sockets. The socket size also measures at 3/8 inch, adhering to SAE standards. This wobble extension item has a male square output drive type and a female square input drive shape, providing versatility in various applications.
Crafted from durable alloy steel, the SK Professional Tools - 45145 Wobble Socket Extension exhibits corrosion resistance which can contribute to its longevity even under rigorous usage conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. While this product does not feature insulation or impact rating, it's built according to ASME B107.110-2012 standards indicating its reliable performance.
This single-piece wobble socket extension does not include locking mechanisms but offers compatibility with numerous tools due to its standard sizing attributes and design specifications. Despite being non-sparking, it's adequate for general use cases where such feature isn't required or necessary.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45145 Wobble Socket Extension is a robust tool designed for hand drive type operations. With an overall length of 10 inches, this extension features both input and output drive sizes of 3/8 inch, making it suitable for use with corresponding 3/8" drive sockets. The socket size also measures at 3/8 inch, adhering to SAE standards. This wobble extension item has a male square output drive type and a female square input drive shape, providing versatility in various applications.
Crafted from durable alloy steel, the SK Professional Tools - 45145 Wobble Socket Extension exhibits corrosion resistance which can contribute to its longevity even under rigorous usage conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. While this product does not feature insulation or impact rating, it's built according to ASME B107.110-2012 standards indicating its reliable performance.
This single-piece wobble socket extension does not include locking mechanisms but offers compatibility with numerous tools due to its standard sizing attributes and design specifications. Despite being non-sparking, it's adequate for general use cases where such feature isn't required or necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- JACOBS 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck (33351)
- HYDRO-HANDLE Water Feed Drill Adapter, Matte, 1/2 in. (HHPSET)
- DIABLO 1-1/8"x7-1/2" Auger Bit (DAG1140)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (40163)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- TITAN Extension Set, 3Pc 1/2" Drive Xl (TIT42173)
- Sk Professional Tools Socket Extensions