Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, T10, 3/4"
Mfr # 81780
Zoro # G5099735
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4"
- Single End/Double End Single End
Product Information
- Brand Sk Professional Tools
- MFR # 81780
- Zoro # G5099735
- UPC # 025141817805
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4" |
Overall Length | 3/4 in |
Shank Size | 1/4" |
Point Size | T10 |
Tip Size | T10 |
Drive Size | 1/4 in |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Insert Bit, Tip Size T10, Tip Style Torx Plus, Overall Length 3/4 in, Hex Shank Size 1/4 in, Alloy Steel, Drive Size 1/4 in, For Screw Type Hex, Impact Rated No, Socket Depth Standard, Insert Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- COUNCIL TOOL Pulaski Axe Handle (70-507)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (81872)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- APEX TOOL GROUP Power Bits - 502X Septls071502X (502X)
- Sk Professional Tools Screwdriver Bits