Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel
Mfr # 81872
Zoro # G5100155
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Sk Professional Tools
- MFR # 81872
- Zoro # G5100155
- UPC # 025141818727
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
For Use With | Screwdriver |
Finish | Rust Preventative |
SAE or Metric | SAE |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Screwdriver, Insert Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Socket Set, Impact, 3-in-1 (32931)
- GENERAL TOOLS Protractor, Round Head, General’S Heavy Duty Steel (18)
- JONARD TOOLS Crimper For Solar Panel Contacts W/ Included Mc4 Die (SPC-MC4)
- IRWIN Irwin Tools 286147 4-.5 In. Bench Vise (286147)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, T10, 3/4" (81780)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-1X-5PK)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- Sk Professional Tools Screwdriver Bits